Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 22SQ REVRATCHET 41 V 22
GEDORE 22SQ REVRATCHET 41 V 22
Reversible ratchet with fixed ring - 41 V
References
gedore:
41 V 22
rubix:
121A5978
manufacturer :
6339680
ean:
4010886633960
Technical specifications
Length
620
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 22SQ REVRATCHET 41 V 22
Reversible lever change ratchet 22 mm With permanently fixed square insert Especially in steel construction and scaffolding GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
2450
g
Length
620
mm
Finishing
Chromed
Weight
2450
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
352.42
excl. VAT
/
Each
£
422.90
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.360PB 1/2 INCH ROTATOR RATCHET S.360
BAHCO 7710 3/8IN SWIVEL HEAD REVERSE RATCHET 60TEETH 6DEG ANGLE 280MM
"WERA 003793 8008 A ZYKLOP MINI 3 RATCHET 1/4"""
GEDORE 1993 GU-10XL 600MM FLEXIBLE 1/2DR RATCHET 2018934
GEDORE 7687230 7412-02 RECTANGULAR REVERSIBLE RATCHET HEAD 1/2 SE 9X1
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880330
ROEBUCK QUICK RELEASE RATCHET 3/8 INCH DRIVE 38 TEETH
WERA 073640 BITCHECK 30 ZYKLOP MINI 1 31PC
FACOM SOCKET NG.75A
ROEBUCK SQUARE DRIVE RATCHET FINE TOOTH 1/2 INCH
FACOM BAR HANDLES M.125A
GEDORE 3294 COUPLER 3/4IN 6279090
FACOM JL.171 3/8 DUST PROOF LOCKING RATCHET
ROEBUCK 897599 1/2 72 TEETH RATCHET