DRAPER 24969 TCT SAW BLADE 315MM 48T WOOD

Draper

See technical information

References

Draper:24969
Rubix:381A9888
Manufacturer :24969
EAN:5059482012693
brand logo

Technical specifications

Length315 mm
Materialsteel with tct teeth
Typecircular saw blade
See all Specifications

Product details : DRAPER 24969 TCT SAW BLADE 315MM 48T WOOD


This Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust for rapid cutting. Designed for use on hardwood, softwood, MDF, chipboard and plywood. Compatible with most 315mm circular saws with a 30mm bore, including Stock No. 84708. EN847-1 Standard.

Technical specifications


Attributes
Length315 mm
Materialsteel with tct teeth
Typecircular saw blade
Total length315 mm
Number of teeth48
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
  • Delivery usually within ( 7 ) days