ECLIPSE PIERCING SAW BLADE PS80 M4/0

Piercing Saw Blade

See technical informationSee documents
References
Eclipse:PS80
Rubix:012573
brand logo
Technical specifications
Length125 mm
Materialcarbon steel
See all Specifications
Documents

Product details : ECLIPSE PIERCING SAW BLADE PS80 M4/0


Manufactured from high quality carbon steel hardened and tempered in a pyrometrically controlled furnace long blade fits the Eclipse Fret piercing saw frame.

Strengths

•Suitable for cutting gold, silver, steel, copper, brass and nickel
•Blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke resulting in a fast cut
•Teeth are undercut to permit quicker penetration in sawing

Technical specifications


Attributes
Length125 mm
Materialcarbon steel
Packaging100 pack;1 outer pack
Show UNSPSC/ECL@SS
£ 0.44 excl. VAT
/ Each
£ 0.53 incl. VAT
  • Usually arrives within 14 working days