Sabre saw blade S 1542 K
Length | 240 mm |
---|---|
Material | HCS |
Type | Saber saw blade |
Logistic Weight | 196 g |
---|---|
Packaged dimensions (D x W x H) | 290x52x10 mm |
Package weight | 190 g |
Length | 240 mm |
Material | HCS |
Type | Saber saw blade |
Thickness | 1.5 mm |
In stock: Next day delivery