References
Draper:28357
Rubix:390A4569
Manufacturer :28357
Product details : DRAPER 28357 AIR TOOL KIT 1/4IN BSP 5PCS
This multi-application air tool kit includes a solution for spraying, inflating and cleaning. Made from lightweight aluminium. Complete with 5m flexible recoil air hose. The air inflator has a fitted pressure gauge and comes with a 360mm flexible rubber air hose and clip on valve connector. The gravity fed spray gun has a 500ml capacity pot. There is an air blow gun offering an operating pressure of 116psi. The paraffin/washing spray gun comes with a 900ml capacity pot.
Technical specifications
Attributes
| Material | lightweight aluminium |
|---|
Show UNSPSC/ECL@SS
£ 39.38 excl. VAT
/ Each
£ 47.26 incl. VAT
- Delivery usually within ( 7 ) days