FACOM SH-BAG1SLS SLS SKYHOOK POUCH WITH 3 SUPPORTS
Pouch for transporting spare parts
See technical informationReferences
Facom:SH-BAG1SLS
Rubix:80331671
EAN:3662424052446
Product details : FACOM SH-BAG1SLS SLS SKYHOOK POUCH WITH 3 SUPPORTS
Pouch for transporting spare parts | BAG-BOLTSLS
- Pouch particularly adapted for the transport of spare parts.
- Automatic closing: when you remove the hand from the pocket, spring blades automatically close the pocket.
- Total closure of the pouch thanks to a zip closure. A tie is attached to the closure for easy handling when working with gloves.
- Fabric resistant to the most common solvents.
- Compatible with FACOM SLS CT70-100 (70 to 100 cm) and CT100-140 (100 to 140 cm) belts.
- Overall height: 230 mm.
- Overall width: 250 mm.
- Maximum opening diameter: 110 mm.
- Delivered without tools.
- Rated load rating: 5.4 kg. Weight: 215 g.
- Pouch particularly adapted for the transport of spare parts.
- Automatic closing: when you remove the hand from the pocket, spring blades automatically close the pocket.
- Total closure of the pouch thanks to a zip closure. A tie is attached to the closure for easy handling when working with gloves.
- Fabric resistant to the most common solvents.
- Compatible with FACOM SLS CT70-100 (70 to 100 cm) and CT100-140 (100 to 140 cm) belts.
- Overall height: 230 mm.
- Overall width: 250 mm.
- Maximum opening diameter: 110 mm.
- Delivered without tools.
- Rated load rating: 5.4 kg. Weight: 215 g.
Strengths
Most common solvent resistant fabric
Technical specifications
Attributes
| Number of compartments | 3 l |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 76.96 excl. VAT
/ Each
£ 92.35 incl. VAT
- In stock: Next day delivery

