References
Draper:99734
Rubix:382A9496
Manufacturer :99734
EAN:5059482000515

Product details : DRAPER 99734 115MM GRINDER KIT 2 X 3AH
A versatile, great value D20 grinder kit comprising a 20V 115mm brushless grinder, 2x 20V lithium batteries (3.0Ah) and a 20V twin battery charger. All Supplied in a 420mm, water repellent, hard bottom tool bag for easy transportation and storage.
Technical specifications
Attributes
| Material | water-repellent hard-bottom tool bag |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 216.65 excl. VAT
/ Each
£ 259.98 incl. VAT
- Delivery usually within ( 7 ) days
