FACOM TORQSET BIT ETORM.608
ETORM.6 – Series 6 standard bits for Torq Set® screws
See technical informationReferences
Facom:ETORM.608
Rubix:1238682
EAN:3148516397874

Product details : FACOM TORQSET BIT ETORM.608
ETORM.6 – Series 6 standard bits for Torq Set® screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x10x10 mm |
| Package weight | 12 g |
| Length | 50 mm |
| Imprint size | 8 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- Delivery usually within ( 14 ) days
