Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
BAHCO 7809Z-1/2 SOCKET DRIVER 1/2IN
BAHCO 7809Z-1/2 SOCKET DRIVER 1/2IN
1/2" Square Drive Socket Drivers for Imperial Hex Head Screw
References
bahco:
7809Z-1/2
rubix:
133A1977
ean:
7314153003515
Technical specifications
Length
60
mm
Imprint size
1/2 in
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7809Z-1/2 SOCKET DRIVER 1/2IN
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
Logistic Weight
110
g
Length
60
mm
Imprint size
1/2 in
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.16
excl. VAT
/
Each
£
15.79
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6709M-8 SOCKET 1/4
FACOM TORQSET BIT ETORM.605
BAHCO 70S/H12 5XBITS HEX 12X30 MM 5/16
FACOM ES.133 STANDARD BITS 1/4 SERIES 1SLOTTED HEAD SCREWS L 25 MM 3
FACOM TORX BIT ENX.225
APEXTOOL 3/8 DRIVE EXTENSION 254MM EX-376-10
WERA 071223 3869/4 NUTSETTER 8/50 STAINLESS
FACOM BNAE BIT EBNA.206
FACOM JTM.8GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 8MM
FACOM ES.004,5 BIT ES.004 5
BOSCH 2.607.001.664 152MM EXTRA HARD BIT DIN 3126-E6.3 T10
FACOM EX.245 T45 X 35MM 5/16 HEX BIT EX245
BAHCO 7809M-12 SOCKET 1/2
FACOM TORQ SET BIT NO.2 ETORM.102
EX240 5/16 TORX BIT