References
Draper:64255
Rubix:382A5301
Manufacturer :64255
EAN:5010559642557

Product details : DRAPER 64255 2PC 50MM 5.0MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 5.0 mm |
| Imprint | hex / allen |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
