References
Draper:64072
Rubix:382A5248
Manufacturer :64072
EAN:5010559640720

Product details : DRAPER 64072 10PC 25MM NO2 C.SLOT S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | no.2 |
| Imprint | phillips (ph) |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
