FACOM ENH.210 ENH210 BITS FOR HEXAGON SKTS
ENH.2 – Series 2 impact bits for hex countersink screws
See technical informationReferences
Facom:ENH.210
Rubix:9018760
EAN:3148510238838




Product details : FACOM ENH.210 ENH210 BITS FOR HEXAGON SKTS
ENH.2 – Series 2 impact bits for hex countersink screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x10x10 mm |
| Package weight | 16 g |
| Length | 30 mm |
| Imprint size | 10 |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
- Delivery usually within ( 14 ) days
