References
Draper:64345
Rubix:382A5344
Manufacturer :64345
EAN:5010559643455

Product details : DRAPER 64345 100MM 5.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 5.5 |
| Imprint | flat |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
