References
Draper:64286
Rubix:382A5313
Manufacturer :64286
EAN:5010559642861

Product details : DRAPER 64286 5PC 50MM NO3 PZ.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | no.3 |
| Imprint | pozidriv |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
