FACOM 6MM HEXAGON BIT ENH.206
ENH.2 – Series 2 impact bits for hex countersink screws
See technical informationReferences
Facom:ENH.206
Rubix:80046641
EAN:3148510238814




Product details : FACOM 6MM HEXAGON BIT ENH.206
ENH.2 – Series 2 impact bits for hex countersink screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x8x8 mm |
| Package weight | 10 g |
| Length | 30 mm |
| Imprint size | 6 |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- Delivery usually within ( 14 ) days
