WERA 056510 851/1TZ BIT PH2/25 EXTRA TOUGH TORSION

851/1 TZ bits

See technical information
References
Wera:05056510001
Rubix:2527265
EAN:4013288013613
brand logo
Technical specifications
Length25 mm
Imprint size2
Imprintphillips (ph)

Product details : WERA 056510 851/1TZ BIT PH2/25 EXTRA TOUGH TORSION


Characteristics :Shank: hexagonal 1/4, suitable for bit holders conforming to the standard DIN 3126-D 6,3, ISO 1173. Construction: torsion form to resist premature wear, extra-rigid, particularly indicated for screws that must penetrate hard materials (sheet metal or metal for example).

Applications

Use: Phillips-Recess cross-head screws

Technical specifications


Attributes
Length25 mm
Imprint size2
Imprintphillips (ph)
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • Delivery usually within ( 5 ) days