DRAPER 64291 JOCKEY WHEEL WITH CLAMP 48MM

Draper

See technical information

References

Draper:64291
Rubix:382A5317
Manufacturer :64291
EAN:5059482006777
brand logo

Technical specifications

Clamping48 mm

Product details : DRAPER 64291 JOCKEY WHEEL WITH CLAMP 48MM


Steel jockey wheel with 260mm heavy duty pneumatic wheel complete with 48mm clamp. Provides extra support and stability when hitched or unhitched. Used to help move a trailer into position or to assist moving a trailer around when not hooked to a tow vehicle. Height adjustment handle for ease of use. Zinc-plated finish helps resist corrosion. Static load bearing capacity 136kg.

Technical specifications


Attributes
Clamping48 mm
£ 53.48 excl. VAT
/ Each
£ 64.18 incl. VAT
  • Delivery usually within ( 7 ) days