References
Irwin:10503570
Rubix:010710
EAN:5706915035704
Documents
Product details : IRWIN MEDIUM PRO CLAMP 400MM
The 10503570 Pro Clamp M from Irwin has a clamping capacity of 400mm /16inch and 120mm /4.5 inch depth. This clamp has a three-component handle for higher torque transfer than wood and added comfort. The design of this clamp enables free-standing, both horizontally and vertically. Speed clamps also have less twist than other speed clamps which makes them stronger and more durable. The clamp is zinc plated to prevent rust and increase the hand tools lifespan. It also comes with pads for protecting the workpiece being clamped.
Strengths
Irwin professional speed clamp has an I-Beam / ribbed design which provides higher mechanical strength
Removable pads snap fit to prevent loss and provide excellent grip to the work surface
Reduced marking of the workpiece
Less failure than other speed clamps
The investment casting is stronger than sand casting
Zinc plated to prevent rust and increase lifespan
The flat feet design is easier-to-use and enables free standing of the clamp both horizontally and vertically
Removable pads snap fit to prevent loss and provide excellent grip to the work surface
Reduced marking of the workpiece
Less failure than other speed clamps
The investment casting is stronger than sand casting
Zinc plated to prevent rust and increase lifespan
The flat feet design is easier-to-use and enables free standing of the clamp both horizontally and vertically
Applications
Carpenters
Mechanics
Plumbers
Electricians
Constructors
Builders
Architects
Mechanics
Plumbers
Electricians
Constructors
Builders
Architects
Technical specifications
Attributes
| Clamping | 400 mm |
|---|
Show UNSPSC/ECL@SS
£ 35.46 excl. VAT
/ Each
£ 42.55 incl. VAT
- Usually arrives within 14 working days
