References
Draper:72891
Rubix:80033841
Manufacturer :72891


Technical specifications
| Number of compartments | 2 |
|---|---|
| Material | recycled pvc shaft 240mm long with 19mm & 22mm diameter rubber suction ends; genuine carborundum (silicon carbide) grinding paste (fine and coarse). |
Product details : DRAPER 72891 VALVE GRINDING KIT
Recycled PVC shaft 240mm long with 19mm and 22mm diameter rubber suction ends and pots of genuine carborundum fine and coarse paste.
Technical specifications
Attributes
| Number of compartments | 2 |
|---|---|
| Material | recycled pvc shaft 240mm long with 19mm & 22mm diameter rubber suction ends; genuine carborundum (silicon carbide) grinding paste (fine and coarse). |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 7 ) days