References
Draper Expert:24896
Rubix:80208521
Manufacturer :24896
Product details : DRAPER EXPERT 24896 CRESCENT-TYPE 250MM 30MM
Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with a black oxide finish. Soft grip handles for comfort with metric scale on fixed jaw.
Technical specifications
Attributes
| Opening | 30 |
|---|---|
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 32.63 excl. VAT
/ Each
£ 39.16 incl. VAT
- Delivery usually within ( 7 ) days

