Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 80MMRINGSLOGSPANNR 306 G 80
GEDORE 80MMRINGSLOGSPANNR 306 G 80
Ring impact wrench bent 306 G
References
gedore:
306 G 80
rubix:
122A3762
manufacturer :
1416480
ean:
4010886806128
Technical specifications
Opening
80
Length
406
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 80MMRINGSLOGSPANNR 306 G 80
Ring slogging spanner, deep offset 80 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
Logistic Weight
6970
g
Opening
80
Length
406
mm
Weight
6970
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
503.52
excl. VAT
/
Each
£
604.22
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02200034 3/8 INCH DRIVE X 34MM CROW FOOT SPANNER
FACOM 11MM ANGLE DOPEN SOCKET 76.11
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 14-19MM
GEDORE 65MM RINGSLOGSPANNER 306 65 6476160
GEDORE 50MM OESLOG SPANNER 133 50
ROEBUCK SLOGGING RING SPANNER 3/4 A/F
BRITOOL EXPERT O/END WRENCH 4X5 MM
FACOM ANG.SOCK.WREN 75.33
BRITOOL EXPERT OPEN ENDED WRENCH 46 X 50MM
FACOM TEE SOCKET WR 97.30X32
FACOM COMBINATION W 39.7
BRITOOL EXPERT GEARWRENCH WRENCH 27MM
FACOM 645/8X11/16 64 RATCHETING RING SPANNER 5/8 X 11/16 INCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 20MM 865268
FACOM SOCKET WRENCH 75.19