FACOM O/ENDED WRENCH 50MM 45.50


45 - single-prong wrenches

References
facom:45.50
rubix:2003394
ean:3148511052501
brand logo
brand logo
Technical specifications
Opening50
Length410 mm
See all Specifications

Product details : FACOM O/ENDED WRENCH 50MM 45.50


45 - single-prong wrenches
- Single-prong wrenches: Fork is thicker for very high torques.
Examples: Public works, railways, shipyards, agriculture, oil platforms, metal construction.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
- Fork angled at 15°.
- Metric dimensions: from 30 to 75 mm.
- Finish: burnished.

Applications

For very high torques: Public works, railways, naval, agriculture, metal constructions, etc.

Technical specifications


Attributes
Logistic Weight1620 g
Packaged dimensions (D x W x H)410x105x20 mm
Package weight1619 g
Opening50
Length410 mm
Weight1750 g
FinishingPolished
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 35.40 excl. VAT
/ Each
£ 42.48 incl. VAT
  • Usually arrives within 14 working days