References
Gedore:26 R 11x13
Rubix:122A2557
Manufacturer :6210800
EAN:4010886621080

Product details : GEDORE 11X13 BOX SPANNER 26 R
- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 11x13 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Opening | 11x13 |
| Length | 140 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Delivery usually within ( 22 ) days
