BAHCO 1949Z-1/2-9/16 OPEN RING WRENCH


Pipe wrenches, inch dimensions, with chrome-plated finish

References
bahco:1949Z-1/2-9/16
rubix:213A2502
ean:7314151055509
brand logo
brand logo
Technical specifications
Opening1/2x9/16
Length170 mm
See all Specifications

Product details : BAHCO 1949Z-1/2-9/16 OPEN RING WRENCH


15° ring side angle for better grip
For clamping tubes (automotive) and in the plumbing field
Micro-matt chrome finish for better surface quality
High-performance steel alloy
Standard : DIN 3118
Ergonomic use thanks to patented U-shaped shank
Improved grip and release thanks to polygonal wrench inclined at 15°
Special thick head to protect and exert torque power on nuts

Technical specifications


Attributes
Logistic Weight75 g
Opening1/2x9/16
Length170 mm
Weight95 g
FinishingChromed
TypeHose Wrench
Show UNSPSC/ECL@SS
£ 28.85 excl. VAT
/ Each
£ 34.62 incl. VAT
  • Usually arrives within 14 working days