References
Draper:34774
Rubix:382A1370
Manufacturer :34774
EAN:5010559347742

Product details : DRAPER 34774 HSS BI-METAL HOLE SAW 133MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 133 mm |
|---|---|
| Cutting depth | 35 mm |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Delivery usually within ( 7 ) days
