References
Bahco:1RZ-15/16
Rubix:401A4948
Manufacturer :1RZ-15/16
EAN:7314150358939



Product details : BAHCO 1RZ-15/16 RATCHET COMB.SPANNER15/16
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113
Technical specifications
Attributes
| Square drive adapter | 15/16 '' |
|---|---|
| Length | 321 mm |
| Diameter | 14.5 mm |
| Model | 1rz-15/16 |
| Finishing | chromed |
| Weight | 475 g |
Show UNSPSC/ECL@SS
£ 67.35 excl. VAT
/ Each
£ 80.82 incl. VAT
- Delivery usually within ( 14 ) days
