FACOM SXL.171 FLEXIBLE HEAD 1/2 LOCKING EXTENDABLE RATCHET
Ratchet 1/2" high waterproof performances , flexible head with extendible handle locking
See technical informationReferences
Facom:SXL.171
Rubix:80124340
EAN:3662424000706




Product details : FACOM SXL.171 FLEXIBLE HEAD 1/2 LOCKING EXTENDABLE RATCHET
Ratchet 1/2" high waterproof performances , flexible head with extendible handle locking
"-2-in-1 ratchet with extendible handle. Standard use and easy storage in closed position. More torque, less effort and maximum accessibility in the elongated position.
-Total length from 304 to 437 mm. 8 secure setting positions per stop.
-180° articulated head and braked: allows to keep the position even with an engaged socket.
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
- Socket safety lock: no socket loss in your machines.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
-"Palm of the Hand" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the direction of rotation.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for height work.
"-2-in-1 ratchet with extendible handle. Standard use and easy storage in closed position. More torque, less effort and maximum accessibility in the elongated position.
-Total length from 304 to 437 mm. 8 secure setting positions per stop.
-180° articulated head and braked: allows to keep the position even with an engaged socket.
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
- Socket safety lock: no socket loss in your machines.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
-"Palm of the Hand" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the direction of rotation.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for height work.
Technical specifications
Attributes
| Logistic Weight | 869 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x35x35 mm |
| Package weight | 869 g |
| Square drive adapter | 1/2 '' |
| Length | 304 mm |
Show UNSPSC/ECL@SS
£ 121.74 excl. VAT
/ Each
£ 146.09 incl. VAT
- Delivery usually within ( 14 ) days
