Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK QUICK RELEASE RATCHET 3/8 INCH DRIVE 38 TEETH
ROEBUCK QUICK RELEASE RATCHET 3/8 INCH DRIVE 38 TEETH
Quick Release Ratchet
References
roebuck:
5061236
rubix:
2521533
Technical specifications
Square drive adapter
3/8
''
Length
196
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK QUICK RELEASE RATCHET 3/8 INCH DRIVE 38 TEETH
• Chrome-vanadium steel.
• Quick socket release system.
• Ratchet mechanism: 1/2" = 40 teeth
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
196
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.97
excl. VAT
/
Each
£
45.56
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM NJ.15A 3/8 IMPACT SOCKET 6PT 15MM
FACOM SOCKET NG.70A
GEDORE 3094-3/8 3/8 COUPLER 6237760
FACOM MAINTEN.KIT M.151RN
GEDORE 3093 U-20 REVERSIBLE RATCHET 3/8
ROEBUCK RATCHET HANDLE 1/2 INCH DRIVE 90 TOOTH REV
FACOM R.181PB 1/4 HP RATCHET
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
BAHCO 808050 1/4IN BIT HOLDER RATCHETING SCREWDRIVER 125MM
FACOM SOCKET NG.55A
FACOM 1/2 FLEX HEAD EXTENDABLE LOCK RATCHET
FACOM SOCKET NG.95A
STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
FACOM REVERS RATCH K.151B
BAHCO 7710 3/8IN SWIVEL HEAD REVERSE RATCHET 60TEETH 6DEG ANGLE 280MM