FACOM SL QUICK RELEASE DUST PROOF LOCKING RATCHET 1/2 INCH DRIVE 171
Ratchet 1/2" locking high performance
See technical informationReferences
Facom:SL.171
Rubix:80148424
EAN:3148519339512




Product details : FACOM SL QUICK RELEASE DUST PROOF LOCKING RATCHET 1/2 INCH DRIVE 171
Ratchet 1/2" locking high performance
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
- Socket safety lock: no socket loss in your machines.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
- Socket safety lock: no socket loss in your machines.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
Technical specifications
Attributes
| Logistic Weight | 485 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x48x48 mm |
| Package weight | 488 g |
| Square drive adapter | 1/2 '' |
| Length | 262 mm |
| Diameter | 37 mm |
| Weight | 446 g |
Show UNSPSC/ECL@SS
£ 59.21 excl. VAT
/ Each
£ 71.05 incl. VAT
- In stock: Next day delivery
