DRAPER EXPERT 56383 RATCHET CRIMPING TOOL AND TERMINAL KIT 220MM

Draper

See technical information

References

Draper Expert:56383
Rubix:80061263
Manufacturer :56383
brand logo

Product details : DRAPER EXPERT 56383 RATCHET CRIMPING TOOL AND TERMINAL KIT 220MM


Carbon steel with hardened and tempered jaws. Continuous crimping at preset tension ensures accurate crimp. Chemically blacked finish with PVC grips. Suitable for crimping insulated terminals as follows: - red channel: 0.5 - 1.00mm, blue channel: 1.5 - 2.5mm and yellow channel: 4.0 - 6.0mm. Supplied with 590 (approx.) mixed pre - insulated terminals in a steel storage case with insert.

Technical specifications


Attributes
£ 113.70 excl. VAT
/ Each
£ 136.44 incl. VAT
  • Delivery usually within ( 7 ) days