References
Elora:00848
Rubix:381A5542
Manufacturer :00848
EAN:5010559008483


Technical specifications
| Square drive adapter | 20 '' |
|---|---|
| Length | 6.6 mm |
| Imprint | hex / allen |
Product details : ELORA 00848 46MM 1.13/16AF BI-HX SKT3/4DR
Professional Quality, sockets manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory with locking pin. Some socket sizes have knurled band for extra hand grip. Sold loose.
Technical specifications
Attributes
| Square drive adapter | 20 '' |
|---|---|
| Length | 6.6 mm |
| Imprint | hex / allen |
| Imprint size | 46 mm |
| Model | 770-s 46 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 37.97 excl. VAT
/ Each
£ 45.56 incl. VAT
- Delivery usually within ( 7 ) days