Screwdriver bit 1/2 inch hexagon socket 7/32 inch
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 3/8 in |
Logistic Weight | 98 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 3/8 in |
Model | in 19 3/8af |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days