GEDORE IS 30 8X1,2 SQ.DRIVE SOCKET 8MM X 1.2 S-DRIVER BIT IS30
Socket wrench-screwdriver flat-IS 30
See technical informationReferences
Gedore:IS 30 8x1,2
Rubix:80021087
Manufacturer :6666290
EAN:4010886666623

Product details : GEDORE IS 30 8X1,2 SQ.DRIVE SOCKET 8MM X 1.2 S-DRIVER BIT IS30
Screwdriver bit socket 3/8" 8x1.2 mm Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Blade as per DIN ISO 2380-1, Form B
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 55 mm |
| Imprint | flat |
| Imprint size | 8x1,2 mm |
| Model | is 30 8x1,2 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ Each
£ 18.42 incl. VAT
- Delivery usually within ( 8 ) days
