GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 19 T45 1/2 INCH
Socket wrench-screwdriver TX-ITX 19
See technical informationReferences
Gedore:ITX 19 T45
Rubix:2515757
Manufacturer :6157060
EAN:4010886615706


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 55 mm |
| Imprint | torx profile |
Product details : GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 19 T45 1/2 INCH
- Hand-operated, knurled grip
- Chrome-plated
- With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Screwdriver bit socket 1/2" TX T45 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 55 mm |
| Imprint | torx profile |
| Imprint size | t45 |
| Model | t45 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Delivery usually within ( 8 ) days