Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01050006 1/4 INCH DRIVE X 6MM INHEX SOCKETS
STAHLWILLE 01050006 1/4 INCH DRIVE X 6MM INHEX SOCKETS
44 Series INHEX Sockets
References
stahlwille:
01050006
rubix:
2018406
ean:
4018754000500
Technical specifications
Square drive adapter
1/4
''
Length
55
mm
Imprint size
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01050006 1/4 INCH DRIVE X 6MM INHEX SOCKETS
45 4mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
55
mm
Imprint size
6 mm
Model
44
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.61
excl. VAT
/
Each
£
13.93
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET
STAHLWILLE 1054/10 03151410 10MM X 1/2SQ X 140MM INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 4MM
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T20 1/2 INCH
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
GEDORE ITX19L T55 100 TORX BIT
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1
GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95
STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T55