References
Elora:03793
Rubix:381A6091
Manufacturer :03793
EAN:5010559037933

Product details : ELORA 03793 1/2WW COMBINATION SPANNER
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Bi-hexagon ring and jaw offset at 15°. Sold loose.
Technical specifications
Attributes
| Opening | 1/2 in |
|---|---|
| Length | 320 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
- Delivery usually within ( 7 ) days
