References
Bahco:1Z-7/8
Rubix:401A4996
Manufacturer :1Z-7/8
EAN:7314150375165

Product details : BAHCO 1Z-7/8 STUBBY COMBINATION WR 7/8
Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Technical specifications
Attributes
| Opening | 7/8' |
|---|---|
| Length | 156 mm |
| Type | box wrench |
| Finishing | satin/chrome |
| Diameter | 33.2 mm |
Show UNSPSC/ECL@SS
£ 11.78 excl. VAT
/ Each
£ 14.14 incl. VAT
- Delivery usually within ( 14 ) days
