References
Gedore:306 G 75
Rubix:133A3949
Manufacturer :1416456
EAN:4010886806098

Product details : GEDORE SLOGGING SPANNER OFF 306 G 75
Ring slogging spanner, deep offset 75 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 7165 g |
|---|---|
| Opening | 75 |
| Length | 406 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 436.37 excl. VAT
/ Each
£ 523.64 incl. VAT
- Delivery usually within ( 22 ) days
