Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 02110017 3/8 INCH DRIVE X 17MM HEX SOCKET
STAHLWILLE 02110017 3/8 INCH DRIVE X 17MM HEX SOCKET
456 series sockets
References
stahlwille:
02110017
rubix:
2018459
ean:
4018754002986
Technical specifications
Length
31
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02110017 3/8 INCH DRIVE X 17MM HEX SOCKET
456 17mm Socket, Hex
Technical specifications
Attributes
Length
31
mm
Finishing
Chromed
Weight
45
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.05
excl. VAT
/
Each
£
10.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE RED R73004111 41MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
GEDORE 1.5/8AF3/4DRIMPSKT K 32 1.5/8AF
BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
GEDORE DEEP SOCKET 1/4-7/16 20 L 7/16AF
FACOM SOCKET NK.17A
GEDORE 23MM1/2DRDEEPIMPSKT K 19 L 23
BAHCO 7400SM-6 SOCKET 3/8
FACOM SOCKET NS.16LA
BAHCO 7800DZ-15/16 SOCKET 1/2
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/32 IN A/F R.7/32E
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
GEDORE INK19-10 IMPACT SOCKET
STAHLWILLE 05010030 3/4 INCH DRIVE X 30MM HEX SOCKET
GEDORE 9MM IMPACTSOCKET1/4D K 20 9