DRAPER 05013 9MM IMPACT SOCKET 1/4DR

Draper

See technical information

References

Draper:05013
Rubix:381A6412
Manufacturer :05013
EAN:5010559050130
brand logo

Technical specifications

Square drive adapter1/4' sq. dr. ''
Diameter9 mm
Length42 mm
See all Specifications

Product details : DRAPER 05013 9MM IMPACT SOCKET 1/4DR


6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.

Technical specifications


Attributes
Square drive adapter1/4' sq. dr. ''
Diameter9 mm
Length42 mm
Square6.35 mm
Diameter (inch)0.35 ''
Weight18 g
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
  • Delivery usually within ( 7 ) days