GEDORE 27MM1/2DRIMPSOCKET K 19 27


Impact wrench 1/2 socket wrench "6-side K 19

References
gedore:K 19 27
rubix:114A6381
manufacturer :6182680
ean:4010886618264
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter27 mm
Length50 mm
See all Specifications

Product details : GEDORE 27MM1/2DRIMPSOCKET K 19 27


Impact socket 1/2" hex 27 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight180 g
Square drive adapter1/2 ''
Diameter27 mm
Length50 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
  • Usually arrives within 14 working days