FACOM SOCKET NK.19LA

NK.LA - 3/4" long 6-points metric-size impact sockets

See technical information
References
Facom:NK.19LA
Rubix:1239979
EAN:3148516565617
brand logo
Technical specifications
Square drive adapter3/4 ''
Diameter44 mm
Length90 mm
See all Specifications

Product details : FACOM SOCKET NK.19LA


NK.LA - 3/4" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.

Technical specifications


Attributes
Logistic Weight584 g
Packaged dimensions (D x W x H)95x43x43 mm
Package weight584 g
Square drive adapter3/4 ''
Diameter44 mm
Length90 mm
Square19 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
  • Delivery usually within ( 14 ) days