Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 02410028 3/8 INCH DRIVE X 7/16 SOCKET BI-HEX
STAHLWILLE 02410028 3/8 INCH DRIVE X 7/16 SOCKET BI-HEX
45a series sockets
References
stahlwille:
02410028
rubix:
4527074
ean:
4018754004232
Technical specifications
Length
28
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02410028 3/8 INCH DRIVE X 7/16 SOCKET BI-HEX
45a 1/4 Socket, Bi-Hex
Technical specifications
Attributes
Length
28
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.97
excl. VAT
/
Each
£
10.76
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
BAHCO A7400DZ-1/2 SOCKET 3/8 AEROSPACE
GEDORE 11/16AF1/2DRIMPSKT GEDORE-K19-11/16AF
GEDORE 17MM3/4DRIMPSKT K 32 17
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
FACOM SOCKET D.145A
GEDORE 19MM3/4DRIMPSKT K 32 19
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 23MM
ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
FACOM S.26H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 26MM
BAHCO 7800SM-19 SOCKET 1/2
BAHCO K7806M-17 POWER SOCKET 1/2 DEEP