References
Bahco:K9801Z-1.3/8
Rubix:401A6740
EAN:7314150131952


Technical specifications
| Square drive adapter | 1-1/2' (vierkant) '' |
|---|---|
| Diameter | 34.9 mm |
| Length | 69.9 mm |
Product details : BAHCO K9801Z-1.3/8 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 1780 g |
|---|---|
| Square drive adapter | 1-1/2' (vierkant) '' |
| Diameter | 34.9 mm |
| Length | 69.9 mm |
| Square | 38.1 mm |
| Diameter (inch) | 1-3/8 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 118.52 excl. VAT
/ Each
£ 142.22 incl. VAT
- Delivery usually within ( 14 ) days