Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DM-46 SOCKET 3/4
BAHCO 8900DM-46 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
8900DM-46
rubix:
80123661
ean:
7314151105952
Technical specifications
Square drive adapter
3/4
''
Diameter
46
mm
Length
68
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900DM-46 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
640
g
Square drive adapter
3/4
''
Diameter
46
mm
Length
68
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.34
excl. VAT
/
Each
£
47.21
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 39013650 3/4 IMPACT RUBBER RING
GEDORE 27MM1/2DR HEX SOCKET 19-27
STAHLWILLE 03010022 1/2 INCH DRIVE X 22MM SOCKET BI-HEX
FACOM K.24B K-B SOCKET BI-HEX 3/4 INCH DRIVE 24MM
FACOM 36MM METRIC SOCKET NM.36LA
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 19MM
FACOM NSX.45L 45 TORX IMPACT BIT 1/2DRV
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 32MM
BAHCO 9500SM-65 SOCKET HEXAGON 1IN
FACOM 1/4 SQUARE DRIVE SOCKET 9/ R.9/32
GEDORE 17MM SOCKET D30-17
GEDORE 22MM3/4DRDEEPIMPSKT K 32 L 22
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
BAHCO A7402DZ-3/8 SOCKET 3/8 AEROSPACE
FACOM SOCKET NMB.46