References
Draper:06873
Rubix:381A6979
Manufacturer :06873
EAN:5010559068739

Product details : DRAPER 06873 13MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 13 mm |
| Square | 9.5 mm |
| Finishing | gunmetal |
| Weight | 50 g |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Delivery usually within ( 7 ) days
