ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
1/2" hex sockets af
See technical informationSee documentsReferences
Roebuck:880279
Rubix:226A9015
EAN:3660338337031

Documents
Product details : ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 45 mm |
| Diameter (inch) | 1/4 '' |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- In stock: Next day delivery
