References
Draper:06876
Rubix:381A6982
Manufacturer :06876
EAN:5010559068760


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 16 mm |
| Length | 82 mm |
Product details : DRAPER 06876 16MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 16 mm |
| Length | 82 mm |
| Square | 9.5 mm |
| Diameter (inch) | 5/8 '' |
| Finishing | phosphate |
| Weight | 52 g |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Delivery usually within ( 7 ) days