3/4" Square Drive Sockets with Metric Hex Profile
Square drive adapter | 3/4 '' |
---|---|
Diameter | 30 mm |
Length | 58 mm |
Logistic Weight | 300 g |
---|---|
Square drive adapter | 3/4 '' |
Diameter | 30 mm |
Length | 58 mm |
Finishing | polished |
Number of sides | 1 |
Weight | 270 g |
Usually arrives within 14 working days