FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
NK.A - 3/4" 6-points metric-size impact sockets
See technical informationReferences
Facom:NK.18A
Rubix:395A5123
EAN:3148517880290



Product details : FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 352 g |
|---|---|
| Packaged dimensions (D x W x H) | 52x44x44 mm |
| Package weight | 352 g |
| Square drive adapter | 3/4 '' |
| Diameter | 18 mm |
| Length | 50 mm |
| Square | 18 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
- Delivery usually within ( 14 ) days
